Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelter, White, 15 ft W, 15 ft L

  • Mfr # HB3ALU15KFBKTWH

  • Zoro # G007103824


product price: $2,039.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
15 ft
Width
15 ft
Color
White
Material
Polyester
Side Height
83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB3ALU15KFBKTWH
Zoro #
G007103824
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft
Width
15 ft
Side Height
83 in
Center Height
11 ft 8 in
Overall Height
11 5/8 ft
Overall Length
15 ft
Overall Width
15 ft

Details

Item
Drive-Through Shelter
Color
White
Material
Polyester
Includes
Cover Bag, Fabric Top, Folding Frame
Fire Rating
CPAI-84
Product Type
Drive-Through Shelter
Frame Material
Aluminum
Number of Walls
0
Leg Adjustability
Adjustable Legs
Number of Legs
6
Panel Material
Polyester
Legend
Anodized
Shape
Square
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Frame Color
Black
Panel Color
White
Leg Angle
Straight
Support Style
Support Frame
Frame Finish
Anodized

Description

Drive-Through Shelter, Length 15 ft, Width 15 ft, Center Height 11 ft 8 in, Side Height 83 in, White, Material Polyester, Frame Material Aluminum, Fire Rating CPAI-84, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.