Zoro Homepage

Shelter, White, 5 ft W, 5 ft L

  • Mfr # VU2STL05KFWHTWH

  • Zoro # G007103848


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Length
5 ft
Width
5 ft
Color
White
Material
Polyester
Center Height
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VU2STL05KFWHTWH
Zoro #
G007103848
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
5 ft
Center Height
9 ft
Side Height
75 in
Overall Height
9 ft
Overall Length
5 ft
Overall Width
5 ft

Details

Item
Canopy Tent
Color
White
Material
Polyester
Product Type
Canopy Tent
Fire Rating
Meets CPAI-84 and NFPA-701 Fire Resistant Requirements
Includes
Cover Bag, Fabric Top, Folding Frame
Frame Material
Steel
Panel Material
Polyester
Frame Color
White
Frame Finish
Powder Coated
Legend
Powder Coated
Leg Angle
Straight
Panel Color
White
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Support Style
Support Frame
Shape
Square
Number of Legs
4
Number of Walls
0
Leg Adjustability
Adjustable Legs

Description

Canopy Tent, Length 5 ft, Width 5 ft, Center Height 9 ft, Side Height 75 in, White, Material Polyester, Frame Material Steel, Fire Rating Meets CPAI-84 and NFPA-701 Fire Resistant Requirements, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.