Sidewall, w/ Mesh Window, 10' W x 10' H, Royal Blue, Angled Leg

  • Mfr # SW3MW10RBAL

  • Zoro # G908621502


product price: $54.19
/ea

Key Features

For Use With
Dome®, Pyramid™, Vantage™, Vista™, Vista™ Sport
Color
Royal Blue
Includes
Sidewall, Truss Clips, and Carrying Case
Material
Polyester
Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3MW10RBAL
Zoro #
G908621502
UPC #
-
Country of Origin
China

Dimensions

Height
10 ft
Width
10 ft

Details

Item
Sidewall, w/ Mesh Window
For Use With
Dome®, Pyramid™, Vantage™, Vista™, Vista™ Sport
Color
Royal Blue
Includes
Sidewall, Truss Clips, and Carrying Case
Material
Polyester

Description

You can add a sidewall with mesh window to your shelter. The sidewall features a roll-up window to see out or to create a nice breeze. The mesh material of the windows helps to block critters from getting inside your canopy. This canopy sidewall has a silver UV coating that protects the fabric. You can use the truss clips to quickly and easily attach the sidewall to your canopy. In just a few minutes, you can tuck your products out of sight or offer your staff a little privacy from the passing crowd. E-Z UP Shelter Not Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.