Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKYFUZE 700W LED Balloon Light Kit, White Diffuser

  • Mfr # SZBLK700W

  • Zoro # G011207013


product price: $3,609.99
/ea
Free Shipping & Returns

Key Features

Voltage
AC 110-240 V
Lumens
102000
Standards
CE, FCC, ETL, RoHs IP65
Includes
LED Balloon Light Diffuser, LED Balloon Light Fixture, Heavy duty telescoping Tripod, Dimmable wireless Remote Control, Light Carry Bag, Tripod Carry Bag, AAA Batteries for Remote, 25 ft power cord
Application
Designed for construction sites, check points, work zones, sporting events, and outdoor venues.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZBLK700W
Zoro #
G011207013
UPC #
098556654181
Country of Origin
China

Dimensions

Max. Extension Height
174 in
Tripod Width
54 in
Inflated Width
27.5 in
Fixture Length
11.2 in
Tripod Length
54 in
Fixture Depth
25.5 in
Tripod Depth
144 in
Inflated Length
27.5 in
Fixture Width
11.2 in
Inflated Depth
25 in

Details

Voltage
AC 110-240 V
Lumens
102000
Standards
CE, FCC, ETL, RoHs IP65
Includes
LED Balloon Light Diffuser, LED Balloon Light Fixture, Heavy duty telescoping Tripod, Dimmable wireless Remote Control, Light Carry Bag, Tripod Carry Bag, AAA Batteries for Remote, 25 ft power cord
Application
Designed for construction sites, check points, work zones, sporting events, and outdoor venues.
Lamp Watts
680W
Lamp Life
50,000 hours
Watts
700W
Housing Material
Heat-resistant & UV-protected nylon
Color
Black
IP Rating
IP65
Amps
5.8 A
Tripod Material
Steel
Color Temp.
5,700k
Fan Wattage
20W
Frequency
50/60 Hz
Diffuser Color
White
Diffuser Options
White
Downlight Wattage
26W
Illumination
Over 61,000 sq ft.

Description

The 700W SKYFUZE LED Balloon Light kit with white diffuser takes portable lighting to the next level. It is an effective lighting solution to ensure a safe working environment that is glare-free and easy on the eyes. Designed for commercial and industrial use, this innovative lighting system provides over 61,000 square feet of 360-degree illumination. Powered by Philips LED lights, the auto-inflating and UV resistant nylon balloon creates bright yet diffused lighting that minimizes harsh shadows for enhanced visibility and comfort. Sturdy yet portable, the adjustable tripod extends up to 12 feet tall to easily cover large areas in bright, functional illumination. Designed for construction sites, check points, work zones, sporting events, and outdoor venues.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.