Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Royal Blue Top

  • Mfr # SCSG13RB

  • Zoro # G708621344


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Length
13 ft
Width
13 ft
Height
9 ft 7 in
Color
Royal Blue
Roof Design
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCSG13RB
Zoro #
G708621344
UPC #
-
Country of Origin
China

Dimensions

Length
13 ft
Width
13 ft
Height
9 ft 7 in
Overall Height
9 ft 7 in

Details

Item
Spectator Shelter
Color
Royal Blue
Roof Design
Vented
Standards
Meets CPAI-84, NFPA-701 and CAN/ULC-S109 Fire-Resistant Requirements
Frame Material
Steel
Includes
Top, Frame, Wide-TraxTM Roller Bag and Spike Kit

Description

You'll have plenty of room for friends and family under the large extended shade of the Spectator Canopy while watching your favorite team! The extra shade from wide eaves is perfect for a large gathering but collapses small enough to fit in the back of your trunk. The canopy also features a vented roof for increased wind resistance and airflow. Recommended Uses: Sports Events, Beaches, Tournaments, Festivals, Special Occasions, Parks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.