TAA Compliant Eclipse Shelter, 10' W x 20' L, Black Steel Frame, Woodland Camo Vented Top
- Mfr # EC3STL20KFBKTVMCWC
- Zoro # G808621534
product price:Â
$
1,679.99
/ea
Free Shipping & Returns
Key Features
Length
20 ft
Width
10 ft
Height
11 ft 5 in
Color
Woodland Camo
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC3STL20KFBKTVMCWC
- Zoro #
- G808621534
- UPC #
- -
- Country of Origin
- United States
- Item
- TAA Compliant Eclipse Shelter
- Color
- Woodland Camo
- Material
- Polyester
- Roof Design
- Vented
- Frame Material
- Steel
- Standards
- Meets CPAI-84, NFPA-701 and CAN/ULC-S109 Fire Resistant Requirements
- Includes
- Professional Grade Fabric Top, Folding Frame, and Cover Bag
Dimensions
- Length
- 20 ft
- Width
- 10 ft
- Height
- 11 ft 5 in
- Overall Height
- 11 ft 5 in
Description
The 10' x 20' Eclipse professional shelter is considered the Best in Class in portable instant shelters. The Eclipse Instant Shelter canopy combines heavy-duty Framework, solid construction, and professional-grade materials to make this shelter the popular choice when quality, durability, and innovation matter. The Eclipse is stylish and easily portable with a modern design offering outstanding durability and lasting reinforcement. E-Z UP Eclipse shelter is perfect for exhibit booths, event marketing, corporate events, trade shows & more. This shelter is TAA Compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.