TAA Compliant Eclipse Shelter, 10' W x 20' L, White Steel Frame, Navy Blue Vented Top

  • Mfr # EC3STL20KFWHTVMCNB

  • Zoro # G708621351


product price:  $1,679.99
/ea
Free Shipping & Returns

Key Features

Length
20 ft
Width
10 ft
Height
11 ft 5 in
Color
Navy Blue
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3STL20KFWHTVMCNB
Zoro #
G708621351
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Width
10 ft
Height
11 ft 5 in
Overall Height
11 ft 5 in

Details

Item
TAA Compliant Eclipse Shelter
Color
Navy Blue
Material
Polyester
Roof Design
Vented
Frame Material
Steel
Standards
Meets CPAI-84, NFPA-701 and CAN/ULC-S109 Fire Resistant Requirements
Includes
Professional Grade Fabric Top, Folding Frame, and Cover Bag

Description

The 10' x 20' Eclipse professional shelter is considered the Best in Class in portable instant shelters. The Eclipse Instant Shelter canopy combines heavy-duty Framework, solid construction, and professional-grade materials to make this shelter the popular choice when quality, durability, and innovation matter. The Eclipse is stylish and easily portable with a modern design offering outstanding durability and lasting reinforcement. E-Z UP Eclipse shelter is perfect for exhibit booths, event marketing, corporate events, trade shows & more. This shelter is TAA Compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.