TAA Compliant Endeavor Shelter, 10' W x 15' L, Gray Aluminum Frame, Red Top

  • Mfr # END3A15KMCRD

  • Zoro # G708621412


product price:  $1,445.99
/ea
Free Shipping & Returns

Key Features

Length
15 ft
Width
10 ft
Height
11 ft
Color
Red
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
END3A15KMCRD
Zoro #
G708621412
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft
Width
10 ft
Height
11 ft
Overall Height
11 ft

Details

Item
TAA Compliant Endeavor Shelter
Color
Red
Material
Polyester
Roof Design
Non Vented
Includes
Fabric Top, Folding Frame and Cover Bag
Standards
Meets the CPAI-84, NFPA-701, and CAN/ULC-S109 fire-resistance codes
Frame Material
Aluminum

Description

The Endeavor is stylish and easily portable with a modern design offering outstanding durability and lasting reinforcement. Our top of the line TAA Compliant frame comes with a 7 Year Warranty and is guaranteed to stand strong and endure the outdoor elements. E-Z UP Endeavor Canopies are perfect for outdoor dining services, trade shows, curbside pickup, outdoors operation, events, backyards, etc. The Endeavor comes with an easy-to-carry bag to store and transport your popup canopy tents as well as a spike kit you can count on.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.