TAA Compliant Endeavor Shelter, 10' W x 20' L, Black Aluminum Frame, Forest Green Top

  • Mfr # END3ABK20KMCFG

  • Zoro # G908621434


product price:  $2,448.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Length
20 ft
Width
10 ft
Height
11 ft 5 in
Color
Forest Green
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
END3ABK20KMCFG
Zoro #
G908621434
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Width
10 ft
Height
11 ft 5 in
Overall Height
11 ft 5 in

Details

Item
TAA Compliant Endeavor Shelter
Color
Forest Green
Material
Polyester
Roof Design
Non Vented
Standards
Meets CPAI-84, NFPA-701 and CAN/ULC-S109 Fire Resistant Requirements
Frame Material
Aluminum
Includes
Professional Grade Fabric Top, Folding Frame, and Cover Bag

Description

The Endeavor is stylish and easily portable with a modern design offering outstanding durability and lasting reinforcement. Our top of the line TAA Compliant frame comes with a 7 Year Warranty and is guaranteed to stand strong and endure the outdoor elements. E-Z UP Endeavor Canopies are perfect for outdoor dining services, trade shows, curbside pickup, outdoors operation, events, backyards, etc. The Endeavor comes with an easy-to-carry bag to store and transport your popup canopy tents as well as a spike kit you can count on.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.