TAA Compliant Endeavor Shelter, 10' W x 20' L, Gray Aluminum Frame, Woodland Camo Vented Top
- Mfr # END3A20VTKMCWC
- Zoro # G608621345
product price:Â
$
2,508.99
/ea
Key Features
Length
20 ft
Width
10 ft
Height
11 ft 5 in
Color
Woodland Camo
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- END3A20VTKMCWC
- Zoro #
- G608621345
- UPC #
- -
- Country of Origin
- United States
- Item
- TAA Compliant Endeavor Shelter
- Color
- Woodland Camo
- Material
- Polyester
- Roof Design
- Vented
- Frame Material
- Aluminum
- Includes
- Professional Grade Fabric Top, Folding Frame, and Cover Bag
- Standards
- Meets CPAI-84, NFPA-701 and CAN/ULC-S109 Fire Resistant Requirements
Dimensions
- Length
- 20 ft
- Width
- 10 ft
- Height
- 11 ft 5 in
- Overall Height
- 11 ft 5 in
Description
The Endeavor is stylish and easily portable with a modern design offering outstanding durability and lasting reinforcement. Our top of the line TAA Compliant frame comes with a 7 Year Warranty and is guaranteed to stand strong and endure the outdoor elements. E-Z UP Endeavor Canopies are perfect for outdoor dining services, trade shows, curbside pickup, outdoors operation, events, backyards, etc. The Endeavor comes with an easy-to-carry bag to store and transport your popup canopy tents as well as a spike kit you can count on.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.