TAA Compliant Endeavor Sidewall, 15' W x 15' H, Forest Green

  • Mfr # SWEND3FXT15FG

  • Zoro # G908621410


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

For Use With
Endeavor Shelter
Color
Forest Green
Includes
Sidewall and Truss Clips
Material
Polyester
Height
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWEND3FXT15FG
Zoro #
G908621410
UPC #
-
Country of Origin
United States

Dimensions

Height
15 ft
Width
15 ft

Details

Item
TAA Compliant Endeavor Sidewall
For Use With
Endeavor Shelter
Color
Forest Green
Includes
Sidewall and Truss Clips
Material
Polyester

Description

Transform your Endeavor shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP Shelter not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.