TAA Compliant Food Booth Middle Zipper Sidewall, 10' W x 10' H, Forest Green
- Mfr # SW3FBFXTM10FG
- Zoro # G408621439
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
For Use With
Eclipse Shelter; Endeavor Shelter; Enterprise Shelter; HUT Shelter
Color
Forest Green
Includes
Sidewall and Truss Clips
Material
Polyester
Height
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW3FBFXTM10FG
- Zoro #
- G408621439
- UPC #
- -
- Country of Origin
- United States
- Item
- TAA Compliant Food Booth Middle Zipper Sidewall
- For Use With
- Eclipse Shelter; Endeavor Shelter; Enterprise Shelter; HUT Shelter
- Color
- Forest Green
- Includes
- Sidewall and Truss Clips
- Material
- Polyester
Dimensions
- Height
- 10 ft
- Width
- 10 ft
Description
Transform your shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP shelter is not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.