Shop E-Z UP
See all product information
Create Account
TAA Compliant Food Booth Sidewall with 2 Serving Windows, 8' W x 8' H, Woodland Camo
- Mfr # SW3FB8FXTMC2WWC
- Zoro # G408621415
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
For Use With
Eclipse Shelter; Speed Shelter
Color
Woodland Camo
Includes
Sidewall and Truss Clips
Material
Polyester
Height
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW3FB8FXTMC2WWC
- Zoro #
- G408621415
- UPC #
- -
- Country of Origin
- United States
- Item
- TAA Compliant Food Booth Sidewall with 2 Serving Windows
- For Use With
- Eclipse Shelter; Speed Shelter
- Color
- Woodland Camo
- Includes
- Sidewall and Truss Clips
- Material
- Polyester
Dimensions
- Height
- 8 ft
- Width
- 8 ft
Description
Transform your shelter into a booth that stands out while serving up food and fun with the Food Booth Sidewall. The sidewall features commercial-grade mesh with optional roll-up windows on the upper portion and fabric on the lower portion. The Food Booth Sidewall is ideal for small businesses, vendor booths, farmers markets, fairs and festivals, concession stands and more. E-Z UP shelter is not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.