This item is Discontinued.

E-Z Up TAA Compliant HUB Shelter, 15' W x 15' L, Gray Aluminum Frame, Steel Gray Top HB3ALU15KFGYTSG

This item is Discontinued.

E-Z Up

TAA Compliant HUB Shelter, 15' W x 15' L, Gray Aluminum Frame, Steel Gray Top (Discontinued)

Mfr # HB3ALU15KFGYTSG
Zoro # G708621498
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HB3ALU15KFGYTSG
Zoro #
G708621498
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft
Width
15 ft
Height
11 ft 8 in
Overall Height
11 ft 8 in

Details

Item
TAA Compliant HUB Shelter
Color
Steel Gray
Roof Design
Non Vented
Frame Material
Aluminum
Includes
Professional Grade Fabric Top, Folding Frame and Cover Bag
Standards
Meets CPAI-84, NFPA-701and CAN/ULC-S109 Fire-Resistant Requirements and California Fire Certified Flame Retardant

Description

With its hexagon shape, our portable HUB shelter makes you the main event at any promotional, trade show, or outdoor function. With a two-person set up, the shelter stands alone or can be nested together for an expanded footprint to draw in the crowds. Create a distinct expandable and configurable footprint ideal for any promotional event, exhibit, and more. Recommended Uses: Trade Shows, Corporate Events, Exhibit Booth, Event Marketing, Rental Industry, Sponsorship Advertising, Command Posts, Industrial Applications, Business & Civic Events, Product Demostrations, Indoor & Outdoor Display, Automotive & Racing Events, Disasster Relief Services, Emergency Response

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.