TAA Compliant Middle Zipper Sidewall, 10' W x 10' H, Coyote Brown

  • Mfr # SWP3FXTM10CB

  • Zoro # G908621618


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eclipse Shelter; Endeavor Shelter; Enterprise Shelter; HUT Shelter
Color
Coyote Brown
Includes
Sidewall and Truss Clips
Material
Polyester
Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWP3FXTM10CB
Zoro #
G908621618
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft
Width
10 ft

Details

Item
TAA Compliant Middle Zipper Sidewall
For Use With
Eclipse Shelter; Endeavor Shelter; Enterprise Shelter; HUT Shelter
Color
Coyote Brown
Includes
Sidewall and Truss Clips
Material
Polyester

Description

The Middle Zipper Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. The middle zipper opens and closes easily for entrance. Heavy-duty zippers provide increased durability and smoother operation. E-Z UP Shelter Not Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.