TAA Compliant Middle Zipper Sidewall, 5' W x 5' H, Navy Blue

  • Mfr # SWM5TCNB

  • Zoro # G008621358


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vue Shelter
Color
Navy Blue
Includes
Sidewall and Truss Clips
Material
Polyester
Width
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWM5TCNB
Zoro #
G008621358
UPC #
-
Country of Origin
United States

Dimensions

Width
5 ft
Height
5 ft

Details

Item
TAA Compliant Middle Zipper Sidewall
For Use With
Vue Shelter
Color
Navy Blue
Includes
Sidewall and Truss Clips
Material
Polyester

Description

The Middle Zipper Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. The middle zipper opens and closes easily for entrance. Heavy-duty zippers provide increased durability and smoother operation. E-Z UP Shelter Not Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.