TAA Compliant Panorama Middle Zipper Sidewall, 15' W, 15' H, Woodland Camo

  • Mfr # SW3PM15FXTWC

  • Zoro # G308621546


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eclipseâ„¢, Endeavorâ„¢
Color
Woodland Camo
Includes
Sidewall and Truss Clips
Material
Polyester
Height
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW3PM15FXTWC
Zoro #
G308621546
UPC #
-
Country of Origin
United States

Dimensions

Height
15 ft
Width
15 ft

Details

Item
TAA Compliant Panorama Middle Zipper Sidewall
For Use With
Eclipseâ„¢, Endeavorâ„¢
Color
Woodland Camo
Includes
Sidewall and Truss Clips
Material
Polyester

Description

The Panorama Middle Zipper Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. The middle zipper opens and closes easily for entrance. Heavy-duty zippers provide increased durability and smoother operation. E-Z UP Shelter Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.