TAA Compliant Panorama Sidewall, 5' W, 5' H, Coyote Brown

  • Mfr # SW3P5TCCB

  • Zoro # G408621521


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vue Shelter
Color
Coyote Brown
Includes
Sidewall and Truss Clips
Material
Polyester
Width
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3P5TCCB
Zoro #
G408621521
UPC #
-
Country of Origin
United States

Dimensions

Width
5 ft
Height
5 ft

Details

Item
TAA Compliant Panorama Sidewall
For Use With
Vue Shelter
Color
Coyote Brown
Includes
Sidewall and Truss Clips
Material
Polyester

Description

The Panorama Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. Perfect for privacy, security, and shade. E-Z UP Shelter Not Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.