TAA Compliant Shelter, 13' W x 13' L, Gray Aluminum Frame, Coyote Brown Top

  • Mfr # END3AGY13KBG

  • Zoro # G608621406


product price:  $1,904.99
/ea
Free Shipping & Returns

Key Features

Length
13 ft
Width
13 ft
Height
13 ft 3 in
Color
Coyote Brown
Roof Design
Non Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
END3AGY13KBG
Zoro #
G608621406
UPC #
-
Country of Origin
United States

Dimensions

Length
13 ft
Width
13 ft
Height
13 ft 3 in
Overall Height
13 ft 3 in

Details

Item
TAA Compliant Shelter
Color
Coyote Brown
Roof Design
Non Vented
Standards
Meets the CPAI-84, NFPA-701, and CAN/ULC-S109 fire-resistance codes
Includes
Fabric Top, Folding Frame, and Cover Bag
Frame Material
Aluminum

Description

The E-Z UP Endeavor 13' x 13' Shelter tent is designed to help your organization stand out from the crowd in appearance, performance, and durability. As a leading choice for quality-minded users, the Endeavor Shelter provides generous coverage and reliable protection from the elements. And with a size that is larger than the average tent, the E-Z UP Endeavor 13' x 13' Shelter allows you to enjoy a larger crowd and more furnishings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.