TAA Compliant Shelter, 13' W x 13' L, Gray Aluminum Frame, Woodland Camo Top
- Mfr # END3AGY13KWC
- Zoro # G908621366
product price:Â
$
1,848.99
/ea
Free Shipping & Returns
Key Features
Length
13 ft
Width
13 ft
Height
13 ft 3 in
Color
Woodland Camo
Roof Design
Non Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- END3AGY13KWC
- Zoro #
- G908621366
- UPC #
- -
- Country of Origin
- United States
- Item
- TAA Compliant Shelter
- Color
- Woodland Camo
- Roof Design
- Non Vented
- Standards
- Meets the CPAI-84, NFPA-701, and CAN/ULC-S109 fire-resistance codes
- Frame Material
- Aluminum
- Includes
- Fabric Top, Folding Frame, and Cover Bag
Dimensions
- Length
- 13 ft
- Width
- 13 ft
- Height
- 13 ft 3 in
- Overall Height
- 13 ft 3 in
Description
The E-Z UP Endeavor 13' x 13' Shelter tent is designed to help your organization stand out from the crowd in appearance, performance, and durability. As a leading choice for quality-minded users, the Endeavor Shelter provides generous coverage and reliable protection from the elements. And with a size that is larger than the average tent, the E-Z UP Endeavor 13' x 13' Shelter allows you to enjoy a larger crowd and more furnishings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.