TAA Compliant Sidewall, 13' W x 13' H, Coyote Brown

  • Mfr # SWP313CB

  • Zoro # G908621441


product price: $178.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hub Shelter
Color
Coyote Brown
Includes
Sidewall and Truss Clips
Material
Polyester
Height
13 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWP313CB
Zoro #
G908621441
UPC #
-
Country of Origin
United States

Dimensions

Height
13 ft
Width
6-14/25 ft

Details

Item
TAA Compliant Sidewall
For Use With
Hub Shelter
Color
Coyote Brown
Includes
Sidewall and Truss Clips
Material
Polyester

Description

Your outdoor shelter needs sidewalls to protect your staff from the weather and the brunt of the sun's harsh rays. Adding a sidewall to your shelter provides privacy and protection. E-Z UP sidewalls offer you various benefits and options to make your shelter work better for you and your staff.E-Z UP Shelter Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.