TAA Compliant VUE Shelter, 5' W x 5' L, White Steel Frame, Navy Blue Top

  • Mfr # VU2STL05KFWHTNB

  • Zoro # G508621605


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Length
5 ft
Width
5 ft
Height
9 ft
Color
Navy Blue
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VU2STL05KFWHTNB
Zoro #
G508621605
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
5 ft
Height
9 ft
Overall Height
9 ft

Details

Item
TAA Compliant VUE Shelter
Color
Navy Blue
Material
Polyester
Roof Design
Non Vented
Frame Material
Steel
Includes
Fabric Top, Folding Frame and Cover Bag
Standards
Meets CPAI-84 and NFPA-701 Fire Resistant Requirements

Description

The VUE Professional Shelter is the perfect promotional tool to maximize branding when space is limited. The 5' x 5' footprint makes this shelter practical for use in smaller areas, such as end cap and aisle merchandising. The durable materials and high-quality construction allow extended use of the VUE for both indoor and outdoor applications. Top fabric is coated to resist water, ultraviolet rays and mildew.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.