Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triage Shelter Kit, 15 ft. L, 10 ft. W

  • Mfr # VG3TRIAGE

  • Zoro # G8342233


product price: $2,172.24
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Length
15 ft
Width
10 ft
Color
Black/Green/Red/Yellow
Side Height
82 in
Includes
(4) Shelters (Black, Red, Yellow, Green)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG3TRIAGE
Zoro #
G8342233
UPC #
098556903685
Country of Origin
China

Dimensions

Length
15 ft
Width
10 ft
Side Height
82 in
Center Height
11 ft 5 in
Overall Length
10 ft
Overall Width
10 ft
Overall Height
11 1/8 ft

Details

Item
Portable Triage Tent Set
Color
Black/Green/Red/Yellow
Includes
(4) Shelters (Black, Red, Yellow, Green)
Frame Material
Steel
Fire Rating
CAN/ULC-S109, CPAI-84, NFPA-701
Product Type
Portable Triage Tent Set
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Shape
Square
Leg Adjustability
Adjustable Legs
Panel Color
Black/Green/Red/Yellow
Frame Color
White
Panel Material
Polyester
Frame Finish
Powder Coated
Legend
Powder Coated
Leg Angle
Straight
Number of Legs
4
Support Style
Support Frame
Number of Walls
0

Description

Portable Triage Tent Set, Length 15 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 82 in, Black/Green/Red/Yellow, Frame Material Steel, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes (4) Shelters (Black, Red, Yellow, Green)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.