Vantage Shelter, 10' W x 10' L, White Steel Frame, Steel Gray Top

  • Mfr # VG3WH10SG

  • Zoro # G308621461


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Height
11 ft 5 in
Color
Steel Gray
Roof Design
Non Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG3WH10SG
Zoro #
G308621461
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Width
10 ft
Height
11 ft 5 in
Overall Height
11 ft 5 in

Details

Item
Vantage Shelter
Color
Steel Gray
Roof Design
Non Vented
Frame Material
Steel
Standards
Meets CPAI-84 and NFPA-701 Fire Resistant Requirements
Includes
Fabric Top, Folding Frame, Wide-Trax™ Roller Bag and Spike Kit

Description

Stay shaded with our versatile Vantage shelter. With a cross-truss reinforced inside for extra support and strength, along with upgraded components throughout, this shelter is suitable for work or play. The shelter comes with an upgraded Wide-Trax Roller Bag to effortlessly transport to any street fair, trade show, or outdoor event. Also ideal for the beach, this shelter is the go-to for family gatherings, picnics, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.