Vantage Shelter, 10' W x 20' L, White Steel Fame, Royal Blue Top
- Mfr # VG3WH20RB
- Zoro # G508621599
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Length
20 ft
Width
10 ft
Height
11 ft 5 in
Color
Royal Blue
Roof Design
Non Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG3WH20RB
- Zoro #
- G508621599
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 20 ft
- Width
- 10 ft
- Height
- 11 ft 5 in
- Overall Height
- 11 ft 5 in
Details
- Item
- Vantage Shelter
- Color
- Royal Blue
- Roof Design
- Non Vented
- Includes
- Fabric Top, Folding Frame, Wide-Traxâ„¢ Roller Bag and Spike Kit
- Frame Material
- Steel
- Standards
- Meets CPAI-84 and NFPA-701 Fire Resistant Requirements
Description
Stay shaded with our versatile Vantage shelter. With a cross-truss reinforced inside for extra support and strength, along with upgraded components throughout, this shelter is suitable for work or play. The shelter comes with an upgraded Wide-Trax Roller Bag to effortlessly transport to any street fair, trade show, or outdoor event. Also ideal for the beach, this shelter is the go-to for family gatherings, picnics, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.