Vista Shelter, 10 ft x 10 ft, Steel Frame, Royal Blue

  • Mfr # VS2910BL

  • Zoro # G1235225


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Color
Blue
Material
Polyester
Includes
Carrying Bag, Frame, Standard Spikes, Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS2910BL
Zoro #
G1235225
UPC #
098556420007
Country of Origin
China

Dimensions

Length
10 ft
Width
10 ft
Side Height
77 in
Center Height
8 ft 11 in
Overall Height
8 7/8 ft
Overall Width
10 ft
Overall Length
10 ft

Details

Item
Canopy Tent
Color
Blue
Material
Polyester
Includes
Carrying Bag, Frame, Standard Spikes, Top
Fire Rating
Meets CPAI-84 and NFPA-701 Fire Resistant Requirements
Frame Material
Steel
Product Type
Canopy Tent
Number of Walls
0
Support Style
Support Frame
Shape
Square
Number of Legs
4
Panel Material
Polyester
Legend
Powder Coated
Fire Resistance Standards
CPAI-84, NFPA-701
Leg Adjustability
Adjustable Legs
Leg Angle
Angled
Frame Color
White
Panel Color
Blue
Frame Finish
Powder Coated

Description

Canopy Tent, Length 10 ft, Width 10 ft, Center Height 8 ft 11 in, Side Height 77 in, Blue, Material Polyester, Frame Material Steel, Fire Rating Meets CPAI-84 and NFPA-701 Fire Resistant Requirements, Includes Carrying Bag, Frame, Standard Spikes, Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.