Vista Shelter, 10' W x 10' L, White Steel Frame, Red Top

  • Mfr # VS3WH10PN

  • Zoro # G008621389


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Height
9 ft 1 in
Color
Red
Roof Design
Non Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS3WH10PN
Zoro #
G008621389
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Width
10 ft
Height
9 ft 1 in
Overall Height
9 ft 1 in

Details

Item
Vista Shelter
Color
Red
Roof Design
Non Vented
Standards
Meets CPAI-84 and NFPA-701 Fire Resistant Requirements
Frame Material
Steel
Includes
Fabric Top, Folding Frame, Spike Kit, and Roller Bag

Description

Being popular is fun! A favorite for almost every type of outdoor fun, the Vista shelter includes an upgraded Wide-Trax Roller Bag that makes getting there that much easier. The shelter is lightweight, yet strong, E-Z to set up and durable. Perfect for sporting events, backyard parties, picnics, relaxing on the beach and so much more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.