Work Cube Shelter, 10' W x 10' L, Straight Leg, Steel Gray

  • Mfr # WC10SLSG

  • Zoro # G208621547


product price:Ā  $904.00
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Height
6 ft 3 in
Color
Steel Gray
Roof Design
Non Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC10SLSG
Zoro #
G208621547
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Width
10 ft
Height
6 ft 3 in

Details

Item
Work Cube Shelter
Color
Steel Gray
Roof Design
Non Vented
Standards
Meets the CPAI-84, NFPA-701, and CAN/ULC-S109 fire-resistance codes
Includes
Work Cubeā„¢ Product, Accessory Bag, and Stakes

Description

Our Work Cube product easily attaches to your E-Z UP shelter to provide a fully-enclosed space built for workers to use for wire splicing, dust containment while tile cutting, environmental cleanup, restoration, and other jobsite functions as well as providing an area for onsite rehabilitation. Features include two utility ports to run ducts through for heating and cooling; filter pockets for removing and replacing filters for air filtration; two power pockets for cords; roll-up windows with mesh; two walls that house a double door with double windows; a roll-up door that can be fully opened or fully enclosed; and removable water-repellant flooring. Canopy not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.