
Lawn and Garden Spark Plug
Mfr # E3.10
Zoro # G616119339
product price: $8.29
/eaSold in multiples of 2 for $16.58
Key Features
Height
4 in
Length
1 in
Width
6 in
For Use With
Small Engine Spark Plugs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3.10
Zoro #
G616119339
UPC #
894489000107
Country of Origin
China
Dimensions
Height
4 in
Length
1 in
Width
6 in
Details
Item
Power Equipment Repair
For Use With
Small Engine Spark Plugs
Description
Brand Compatibility: Universal, Brand Name: E3, Check Gap: 0.81, Number in Package: 1, Packaging Type: Carded, Phase: , Plug Number: E3.10, Product Type: Spark Plug, Sub Brand: Lawn and Garden, Used with Equipment Type: Small Engines
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.