Zoro Homepage

Spark Plug

  • Mfr # E3.24

  • Zoro # G516119354


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

For Use With
Small Engine Spark Plugs
Length
0.85 in
Width
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3.24
Zoro #
G516119354
UPC #
894489000084
Country of Origin
China

Dimensions

Length
0.85 in
Width
6.4 in

Details

For Use With
Small Engine Spark Plugs
Item
Power Equipment Repair

Description

Brand Compatibility: Universal, Brand Name: E3, Check Gap: 13/16, Number in Package: 1, Packaging Type: Carded, Phase: , Plug Number: E3.24, Product Type: Spark Plug, Sub Brand: , Used with Equipment Type: Small Engine

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.