Zoro Homepage

E3.42 E3.42 Diamond Fire Spark Plug

  • Mfr # E3PE3.42

  • Zoro # G415765157


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3PE3.42
Zoro #
G415765157
UPC #
894489000428
Country of Origin
China

Description

Multiple sharp edges give the spark more paths to follow thus reducing wear on each part of the electrode. The E3 prototypes we tested outlasted all non-platinum spark plug in longevity even though they were made from mild steel. for production plugs we use a special high-temperature alloy with a high nickel content plus additional elements to make an extremely long-lived electrode pair. The E3 design also keeps its freshness much longer than standard plugs. DiamondFire plugs create more power while using less fuel brake specific fuel consumption than any other design. During our testing we discovered that standard plugs degrade quickly losing up to 10% of their power after just 50 hours of use about 1 200 miles in a typical car. This is why race car drivers change spark plugs between heats: The multiple sharp edges of the E3 DiamondFire design create better combustion when new and keep their edge sharpness for a considerable time. Additionally the three legs that support the special geometry of our design move heat out of the ground electrode which helps the electrode last longer. The center electrodes are forged with a copper center core surrounded by a nickel alloy sheath and tip. The copper pulls heat out of the center electrode's tip which also helps durability. The copper core is virtually equal to platinum in extending electrode life. E3 Diamond Fire Spark Plug E3.42 E3.42 at low everyday prices.Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements from E3 Spark Plugs including E3 Spark Plugs and E3 Diamondfire Spark Plugs. Race car drivers will tell you that the single sharp edge on spark plug electrodes wears out too fast for long term use. The E3 DiamondFire design presents multiple sharp edges to the circular sharp edge of the center electrode which allows the spark to naturally seek the path of least resistance. The problem is that each time a spark jumps between two opposing spots of the electrode pair the local resistance increases. After a few sparks the local resistance becomes so high that the spark seeks alternate sites to initiate from and land on. Features -Larger flame front creates more localized pressure making a faster pressure rise in cylinder during the power stroke -Larger flame kernel moves heat faster into combustion chamber -Faster flame growth compared to standard plugs -Reduced time delay in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.