Zoro Homepage

Centrifuge, 15 mL, 9 1/2 in

  • Mfr # E8C-U8AT-15T3

  • Zoro # G209833758


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Max. Speed - Lab Equipment
3,500 RPM
Overall Depth
11 in
Programmable
Yes
Adapters Included
(8) 3 to 4 mL, (8) 5 to 15 mL
Maximum Test Tube Volume
15 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E8C-U8AT-15T3
Zoro #
G209833758
UPC #
664816005637
Country of Origin
United States

Dimensions

Overall Depth
11 in
Rotor Dia.
8.8 in
Maximum Test Tube Size
4.9 in
Overall Width
11 in
Overall Height
9 1/2 in
Rotor Diameter
8 3/4 in

Description

Centrifuge for test tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.