Zoro Homepage

P730 30 in. Plug-End Extension Spring (0.177 in. No. 7 Wire)

  • Mfr # P730

  • Zoro # G601864749


product price: $33.25
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
P730
Zoro #
G601864749
UPC #
859802006051
Country of Origin
United States

Description

P730 30 in. Plug-End Extension Spring is a spring replacement for 1-piece / tilt-up / canopy-style garage doors. Two P730 springs - one on each side of the door - can handle a 90 lbs. to 150 lbs. door, with an initial tension of 110 lbs. to 120 lbs. Four P730 springs - two on each side of the door - can handle a 150 lbs. - 300 lbs. door. Either 4 c-hook's or 4 w-hook's (sold separately) are required to connect the springs to the jamb hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI