Shop EACO CHEM
See all product information
Create Account
HD Britenol 5 Gallon - All Purpose Mild-Acid Based Cleaner. Designed to be used on Homes and in Lig
- Mfr # HDB5g
- Zoro # G923392234
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Rinse Required
Yes
Biodegradable
No
Fragrance
Pleasant Scent
Container Type
Pale
pH Value
< 2.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDB5g
- Zoro #
- G923392234
- UPC #
- 647829894412
- Country of Origin
- United States
- Rinse Required
- Yes
- Biodegradable
- No
- Fragrance
- Pleasant Scent
- Container Type
- Pale
- pH Value
- < 2.0
- Nonflammable
- Yes
- Primary Chemical
- Hydrochloric Acid
- Color
- Pale Yellow
- Removes
- All-purpose cleaner designed for residential and light duty commercial applications
- Item
- All-Purpose Cleaner
- Recommended Dilution
- Asphalt Shingles - 4:1 Undiluted to 15:1 for aggressive staining, 20-60:1 for standard maintenance and cleaning
- Surfaces for Use On
- Aluminum Siding, Vinyl Siding, Stainless Steel (non-Coated), Fiberglass, Tile, Porcelain, Asphalt Shingles, Stucco, Wood, Granite, Unpolished Marble, Limstone, Concrete, EIFS
Dimensions
- Size
- 5 gal
Description
EaCo Chem HD Britenol All Purpose Mild-Acid Based Cleaner HD Britenol is an all purpose cleaner acid designed to be used on homes and in light duty commercial applications. HD Britenol removes stains that can occur under the eaves on siding. For Use On: Variety of masonry surfaces such as polished stone, limestone, fiberglass, tile, porcelain, metal finishes, concrete, wood, painted aluminum and vinyl siding. Use to Remove: All purpose cleaner Product Details: Safe on Skin 100% safe on glass Improves productivity Coverage will vary based on dilutions, porosity severity of stain, application method, and other factors. Proper testing will determine actual coverage rate. Dilutions: 4 parts water to 1 part HD Britenol for asphalt shingles Undiluted to 15 parts water to 1 part HD Britenol for aggressive staining 20-60 parts water to 1 part HD Britenol for standard maintenance and cleaning Note: Dilutions will vary based on the severity of stain and type of surface. Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.