Shop EACO CHEM
See all product information
Create Account
WB 1 Gallon - Water Based Sealer for Masonry. Forms a Uniform, Long Lasting, Water-Repellent
- Mfr # EC101
- Zoro # G323392131
product price:Â
$
47.45
/ea
Key Features
Application Method
Brush, Roller, Sprayer
Coverage
150 sq ft/gal
Color
Emulsion White
Application
Repell Water
For Use On Surface Material
Pavers, Concrete, Brick, Split-faced Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC101
- Zoro #
- G323392131
- UPC #
- 647829895426
- Country of Origin
- United States
- Application Method
- Brush, Roller, Sprayer
- Coverage
- 150 sq ft/gal
- Color
- Emulsion White
- Item
- Sealer
- Application
- Repell Water
- For Use On Surface Material
- Pavers, Concrete, Brick, Split-faced Block
- Container Type
- Bottle
- Maximum Application Temperature
- 85 Degrees F
- Features
- Excellent Bonding and Adhesion, Allows Efflorescence to Pass Through Pores
- Minimum Application Temperature
- 50 Degrees F
- Resistance Properties
- Water Resistant, Wear Resistant
- Base Material
- Water
Dimensions
- Container Size
- 1 gal
Description
EaCo Chem EC 101 WB Water Based Sealer for Masonry EC 101 WB forms uniform, long lasting, water repellent coating on pavers, concrete surfaces, brick and split faced block. This coating enhances the surface without leaving the surface slippery when used on horizontal surfaces. Efflorescence problems can be dealt with even after the coating has been applied. EC 101 WB protects from water, normal wear, and some food and oil stains. Size: 1 Gallon For Use On: Pavers, concrete surfaces, brick and split faced block Use to: Enhance surface and protect from water, normal wear, and some food and oil stains Product Details: Water based product will not cloud during the drying process if moisture is present Reacts with the substrate for excellent bonding/adhesion Easy re-coating for touchups Unaffected by most cleaners Shows long term water repellency Works on old and new substrates Expected longevity of 10+ years on vertical surfaces Coverage: Coverage rates will vary depending on the surface porosity and texture EC 101 WB is a ready to use sealer, no dilution or mixing is recommended or required. Pre-Testing: Always test prior to beginning full scale operations. Confirm effectiveness on each type of surface designated to be treated before evaluating final appearance and results. Safety Information: *Precautionary Measures: Wear goggles and rubber gloves when handling this product. Keep off of skin and clothing. If material comes in contact with clothing, wash before reuse. Do not get in eyes, on skin or clothing. Keep container closed when not in use. Applicators should wear gloves and goggles to avoid splash to bare skin or eyes. Read the Safety Data Sheet for additional safety and health hazard information prior to use
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.