Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wadding Polish, 5 oz.

  • Mfr # E11035605

  • Zoro # G1016662


product price: $9.79
/ea

Key Features

Container Type
Tub
For Use With
Metal Surfaces
VOC Content
3%
Container Size
5 oz
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11035605
Zoro #
G1016662
UPC #
079933516025
Country of Origin
China

Dimensions

Container Size
5 oz

Details

Item
Wadding Polish
Container Type
Tub
For Use With
Metal Surfaces
VOC Content
3%
Color
White
Features
Quickly removes rust, corrosion, and tar without scratching metal surfaces, leaving them with a sleek shine
Series
Nevr-Dull
Product Form
Paste
Product Type
Polish
VOC Content Weight Percentage
3 %
Compatible Surface Material
Metal

Description

Wadding Polish, Product Type Polish, Series Nevr-Dull, Container Type Tub, Container Size 5 oz, Product Form Paste, Color White, VOC Content Weight Percentage 3 Percent, Standards Not Applicable, Compatible Surface Material Metal, Features Quickly removes rust, corrosion, and tar without scratching metal surfaces, leaving them with a sleek shine, Number of Sheets Not Applicable, Sheet Length Not Applicable, Sheet Width Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.