Zoro Homepage

10 Gallon Elec Start Air Compressor

  • Mfr # TT55GE

  • Zoro # G316418893


product price: $1,765.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Engine HP - Air Compressor
5.5
Tank Size - Air Compressor
10 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT55GE
Zoro #
G316418893
UPC #
777589003950
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
10 gal

Details

Engine HP - Air Compressor
5.5

Description

The Eagle TT55GE is powered by an electric start GX160 OHV Honda engine paired with the reliable PV02A V-twin cast iron compressor head that pumps out an industry leading 12.5 CFMs of air with an impressive 150 PSI max pressure rating and an industry leading 10 gallon tank! The unit comes standard with the fuel saving idle control feature, dual air filter system, a built in regulator and dual quick connects. It's easy manuverability and compact size makes it ideal for mounting on a service truck or moving around a jobsite.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.