Zoro Homepage

10 Gallon Elec Start Air Compressor

  • Mfr # TT90GE

  • Zoro # G316418916


product price: $2,375.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Tank Size - Air Compressor
10 gal
Engine HP - Air Compressor
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT90GE
Zoro #
G316418916
UPC #
777589000171
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
10 gal

Details

Engine HP - Air Compressor
9

Description

The Honda powered electric start Eagle wheelbarrow compressor is paired with a cast iron V twin 150 psi pump that produces 18.5 CFM's of air. This portable unit is ideal for farm, construction, contractors & road side service. The TT90GE is loaded with convienent features like an extended oil drain & automotive style air filters for easy service along with ready to use features like triple quick connects, a built in regulator and an industry leading 10 gallon tank.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.