Zoro Homepage

120 Gallon 36 CFM Air Compressor

  • Mfr # 105120H2-CS575

  • Zoro # G816391283


product price: $4,555.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Tank Size
120 gal
Voltage
575V
HP
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105120H2-CS575
Zoro #
G816391283
UPC #
20791502231
Country of Origin
United States

Dimensions

Tank Size
120 gal

Details

Voltage
575V
HP
10

Description

The Eagle 120 gallon shop compressor sets the standard in it's class, making it the perfect option for the professional, the enthusiast or it can be the power driving many different types of small business operations. This unit is ideal for small body shops, tires shops, dry cleaners and many other small business applications. The large tank allows for longer runs times between the on/off intervals. The durable 10hp industrial motor drives the robust V-style, three cylinder cast iron pump and delivers an industy leading 36 CFM's of air with a max PSI of 175. The Eagle unit has an extended oil drain for easy clean service when it's time and convenient oil site glass for monitoring lubrcants. The Government certified ASME tank & pressure release valve ensures your safety is priority #1. The V-Style pump allows for the larger bore pistons to run at a lower RPM rate while still producing more air than the competition. The lower speed, creates less friction and less heat ultimately giving the compressor longer life. The fully enclosed metal belt guard meets or exceeds UL & OSHA requirements. Features like the automotive style air filters, 3/4 ball valve and heavy duty ON/OFF pressure switch all add up to Greater Value!

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.