Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 CFM Skid Mount No Tank

  • Mfr # 11GSKTRKE

  • Zoro # G516418914


product price: $3,153.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Engine HP - Air Compressor
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11GSKTRKE
Zoro #
G516418914
UPC #
20791504655
Country of Origin
United States

Details

Engine HP - Air Compressor
13

Description

The 390cc 13hp electric start Eagle service truck air compressor has a heavy duty 3 cylinder cast iron compressor head that is driven with the quiet running reliable OHV Honda engine. The skid mount/top plate stlyle unit allows you to customize your service truck and add whatever size reciever tank to the location of your choice on your truck. Making this unit ideal for off site service on the farm, contractor's site or other remote locations. The unit is loaded with convienent features like an extended oil drain & automotive style air filters for easy service along with other features like the fuel saving idle control and easy view oil site gauge. With 24 CFMs of air and 175 psi of pressure, you can operate multiple tools at once. *Tank is not included.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.