Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Gallon Elec Start Air Compressor

  • Mfr # P90GE25H1

  • Zoro # G416418946


product price: $2,558.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Engine HP - Air Compressor
9
Tank Size - Air Compressor
25 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P90GE25H1
Zoro #
G416418946
UPC #
20791502415
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
25 gal

Details

Engine HP - Air Compressor
9

Description

The electric start Honda powered Eagle gas compressor is paired with a cast iron V twin 150 psi pump that produces 18.5 CFM's of air. This portable unit is ideal for farm, construction, contractors & road side service. The unit is loaded with convienent features like an extended oil drain & automotive style air filters for easy service along with ready to use features like triple quick connects, a built in regulator and an industry leading 25 gallon portable tank, with oversized all terrian flat free tires.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.