Zoro Homepage

30 Gallon Truck Mount Compressor

  • Mfr # 13G30TRKE-V4

  • Zoro # G316418923


product price: $3,854.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Engine HP - Air Compressor
13
Tank Size - Air Compressor
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G30TRKE-V4
Zoro #
G316418923
UPC #
20791504228
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
30 gal

Details

Engine HP - Air Compressor
13

Description

The Eagle 13G30TRKE-V4 Truck style compressor is more than just a leader in this class! It has an OVERSIZED robust 4-cylinder two stage cast iron pump with one inner cooler and dual after coolers all running at a low 600 RPM's which promotes less wear, less friction, & less heat. All of which adds up to extended life! Coupled with the reliable 390cc OHV electric start Honda engine this unit pumps out 35 CFM's of air 40% MORE than most competitors with a MAX PSI of 175 - giving you enough air volume & pressure to run multiple high demand tools at once. it comes standard with the fuel saving idle down feature, dual quick connects, 1/2 ball valve outlet, extended oil drain & automotive style filters for easy service.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.