Shop EAGLE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4 Gallon Manual Start Portable Compressor
- Mfr # TS40G
- Zoro # G316418909
product price:Â
$
1,251.99
/ea
Key Features
Engine HP - Air Compressor
4
Tank Size - Air Compressor
4 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS40G
- Zoro #
- G316418909
- UPC #
- 20791504457
- Country of Origin
- United States
- Engine HP - Air Compressor
- 4
Dimensions
- Tank Size - Air Compressor
- 4 gal
Description
The Eagle TS40G is powered by a GX120 OHV Honda engine paired with a reliable direct drive compressor head that pumps out an impressive 7.4 CFMs of air with a 150 PSI max pressure rating and a hand carry 4 gallon twin stack tank! The unit comes standard with the fuel saving idle control feature, a built in regulator and dual quick connects. It's compact size makes it ideal for mounting on a service truck or moving around a jobsite.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.