Zoro Homepage

46 dB at 25 ft Silent Air Compressor

  • Mfr # EA-3000

  • Zoro # G516391316


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Tank Size
1 gal
Voltage
110V
HP
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA-3000
Zoro #
G516391316
UPC #
20791503894
Country of Origin
China

Dimensions

Tank Size
1 gal

Details

Voltage
110V
HP
1

Description

The Eagle Silent Series Compressor line up was designed specifically with the professional contractor in mind. Our units feature a dual piston system with a low RPM motor allowing the unit to run slower while creating less friction and less heat which add up to longer life. The Eagle Silent Air Compressors out last most other oil free compressor designs by 8 to 10 times! The With more than a half dozen product specific patents along with years of product engineering and development you can be sure that you are getting the industry best when you choose an Eagle Silent Series model. The EA-3000 is super quiet at only 46db at 25ft and weighs in at the extra light weight of 40 lbs. This unit is ideal for trim carpenters, craft hobbiest etc that need a quite & light compressor for small jobs. While powerful enought to operate pnuematic trim nail guns etc, this model also idea for around the house use to air up tires, balls, floats etc.

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds; Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.