Zoro Homepage

47 dB at 25 ft Silent Air Compressor

  • Mfr # EA-4000

  • Zoro # G616391261


product price: $406.99
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
110V
Tank Size
4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA-4000
Zoro #
G616391261
UPC #
20791503900
Country of Origin
China

Dimensions

Tank Size
4 gal

Details

HP
1
Voltage
110V

Description

The Eagle Silent Series Compressor line up was designed specifically with the professional contractor in mind. Our units feature a dual piston system with a low RPM motor allowing the unit to run slower while creating less friction and less heat which add up to longer life. The Eagle Silent Air Compressors out last most other oil free compressor designs by 8 to 10 times! The With more than a half dozen product specific patents along with years of product engineering and development you can be sure that you are getting the industry best when you choose an Eagle Silent Series model. The EA-4000 is super quiet at only 47db at 25ft. The dual tank side stack design is robust and practical at the same time. This unit is ideal for trim or framing & roofing carpenters that need a quite compressor to make the job site more productive and safer. While powerful enought to operate pnuematic trim nd framing nail guns etc, this model also idea for around the house use to air up tires, balls, floats etc.

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds; Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.