Zoro Homepage

49 dB at 25 ft Silent Air Compressor

  • Mfr # EA-4500

  • Zoro # G416391294


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Tank Size
6 gal
HP
1.5
Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA-4500
Zoro #
G416391294
UPC #
20791505522
Country of Origin
China

Dimensions

Tank Size
6 gal

Details

HP
1.5
Voltage
110V

Description

The EA-4500 is perfect for your on-the-go projects. The low RPM motor allows the unit to run slower while creating less friction and less heat which add up to longer life. The Eagle Silent Air Compressors out last most other oil free compressor designs by 8 to 10 times! With more than a half dozen product specific patents along with years of product engineering and development you can be sure that you are getting the industry best when you choose an Eagle Silent Series model. The EA-4500 is super quiet at only 49db at 25ft. The pancake style design makes it easy to carry and is low profile. The space saving design allows the unit to be placed in the back of an SUV or even the truck of a car if needed. This unit is a perfect choice for trim carpenters or D-I-Yers contractors that are looking for an oil free, maintnence frees, silent air compressor to make the job easier and more productive. While powerful enough to operate pnuematic trim & framing nail guns etc, this model is also ideal around the house use to air up tires, balls, floats etc. With an amp draw on only 11.5 , the EA-4500 is the ideal compressor for jobs with temporary power!

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds; Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.