5/8 in ID x 50 ft L Water Hose, Rubber Tube, Black

  • Mfr # AH11-063GHT50

  • Zoro # G4097401


product price:  $43.59
/ea

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Black
Features
Reinforcement: Spiral Polyester Yarns; Cover: EPDM; 200 PSI Max WP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH11-063GHT50
Zoro #
G4097401
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Rubber
Hose Color
Black
Item
Water Hose
Features
Reinforcement: Spiral Polyester Yarns; Cover: EPDM; 200 PSI Max WP
Max. Working Pressure @ 70 F
150 psi
Temp. Range
-22°F to 176°F

Description

Item Water Hose, Max. Working Pressure @ 70 F 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.