Zoro Homepage

60 Gallon 18.5 CFM Air Compressor

  • Mfr # C5160V1

  • Zoro # G116391259


product price: $1,471.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Tank Size
60 gal
HP
5
Voltage
220V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5160V1
Zoro #
G116391259
UPC #
777589000195
Country of Origin
United States

Dimensions

Tank Size
60 gal

Details

HP
5
Voltage
220V

Description

Our Flagship series Eagle C5160V1 Sixty gallon shop compressor is perfect for the professional or the enthusiast. The large tank allows for longer runs times between the on/off intervals. The Powerful 5hp motor drives the heavy duty V-twin cast iron Hi-Flow pump and delivers an impressive 18.5 CFM's of air with a max PSI of 150. The robust 3 cylinder pump supplies enough air to run multiple tools at once as well as hi-demand tools like sanders, 1 impacts or small sand blasters. The Eagle unit has an extended oil drain for easy clean service when it's time and convenient oil site glass for monitoring lubrcants. The Government certified ASME tank & pressure release valve ensures your safety as you work along beside the unit. The V-style pump allows for the larger bore pistons to run at lower RPM rate while still producing more air than the competition. The lower speed, creates less friction and less heat ultimately giving the compressor longer life. The fully enclosed metal belt guard meets or exceeds UL & OSHA requirements. Features like the automotive style air filters, 1/2 ball valve, heavy duty ON/OFF pressure switch, and manual tank drain all add up to a greater value. This Eagle model has proven to be a dependable unit at the top of it's class.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.