Zoro Homepage

60 Gallon Silent Air Compressor

  • Mfr # EA-10000

  • Zoro # G116391273


product price: $2,032.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
120V
Tank Size
60 gal
HP
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA-10000
Zoro #
G116391273
UPC #
20791504860
Country of Origin
United States

Dimensions

Tank Size
60 gal

Details

Voltage
120V
HP
3

Description

Eagle has raised the bar once again in the industry with it's multi patented EA-10000 shop compressor. This model is loaded with one of a kind features that you will find NO WHERE else in the market! We have ELIMINATED the maintence for your compressor. There's no need for messy or expensive oil changes with our OIL FREE design. We have ELIMINATED the need to hire an electrician to run a new set of 220 volt wires to install your 60 gallon shop compressor. Yes. . . that's correct, the EA-10000 is the ONLY 60 gallon shop compressor that is 110 volt pre-wired plug and play right out of the box! But that's not all . . . We have also ELIMINATED the need for you to put your 60 gallon shop compressor out behind your shop or build that room around it or add that lean to on your building to keep it out of the weather did we mention you don't need to run the 220 volt wire out back either That's right, this unit is easy on the ears, the EA-10000 is a SILENT compressor. Only 59 decibels at 25ft away. This noise level is comparable to normal converstion or a dishwasher! This Eagle model also comes with accessories that no other 60 gallon compressor is supplied with as well. Right out of the box, it has a built in regulator, two large easy to read pressure gauges, a pair of pro style quick connects and a 1/2 ball valve outlet. The engineering and technology behind the 4 cyclinder oil free pump system paired with the dual heavy duty low rpm induction motors allows this unit to OUT LAST other oil free air compressors by 8 to 10 times. With a max pressure of 125 PSI and 10.5 CFMs at 100 psi along with vertical space saving 60 gallon tank, you can adequatley run an assortment of air tools making this model perfect for the proffesional or the enthusiast. The govenrnent certified ASME tahk and pressure release valve ensures your safety is priotity #1. By having 4 cylinders and dual motors with a lower rpm speed, it creates less friction and less heat ultimately giving the compressor longer life. You can now own the FIRST OF IT'S KIND PATENTED 60 Gallon, Oil Free, 4 cylinder, Silent, 110 volt, Dual motor, Maintenance free Eagle Plug & Play Shop Air Compressor.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.