Zoro Homepage

80 Gallon Stationary Air Compressor

  • Mfr # 7580V2-CS-V4

  • Zoro # G816391252


product price: $3,224.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Voltage
575V
Tank Size
80 gal
HP
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7580V2-CS-V4
Zoro #
G816391252
UPC #
20791504037
Country of Origin
United States

Dimensions

Tank Size
80 gal

Details

Voltage
575V
HP
7.5

Description

Our Flagship Eagle Series 80 gallon shop compressor is perfect for the professional, the enthusiast or has enough power to run small business operations like tire and body shops, cabinet shops, dry cleaners etc. The large tank allows for longer runs times between the on/off intervals. The Powerful 7.5hp motor drives the heavy duty three cylinder cast iron two stage pump and delivers an impressive 28 CFM's of air with a max PSI of 175. This is one of the largest units in the industry that still operates on single phase power. So if you have a business with no acess to 3 phase power, this unit might be your answer. The robust four cylinder pump has dual after coolers and one inner cooler and supplies enough air to run multiple tools at once as well as hi-demand tools like sanders, 1 impacts or small sand blasters. The Eagle unit has an extended oil drain for easy clean service when it's time and convenient oil site glass for monitoring lubrcants. The Government certified ASME tank & pressure release valve ensures your safety as you work along beside the unit. The oversize V-style pump allows for the larger bore pistons to run at lower RPM rate while still producing more air than the competition. The lower speed, creates less friction and less heat ultimately giving the compressor longer life. The fully enclosed metal belt guard meets or exceeds UL & OSHA requirements. Features like the automotive style air filters, 1/2 ball valve, heavy duty ON/OFF pressure switch, and manual tank drain all add up to a greater value. This Eagle model has proven to be a dependable unit at the top of it's class.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.